Shop JASON INDUSTRIAL
See all product information
Create Account
2in X 200ft RUBBER WATER S/D, 150 PSI
Mfr # 4450-0200-200
Zoro # G616477996
product price:Â $153.89
/ea
Sold in multiples of 2 for $307.78
Free Shipping & Returns
Key Features
Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Inside Dia.
2 in
Outside Dia.
2.49 in
Max. Pressure
150 psi
Length
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4450-0200-200
Zoro #
G616477996
UPC #
746041336868
Country of Origin
Türkiye
Dimensions
Inside Dia.
2 in
Outside Dia.
2.49 in
Length
200 ft
Bend Radius
8 in
Details
Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure
150 psi
Vacuum Rating
28 in Hg @ 68° F
Reinforcement
2 Synthetic Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.