Zoro Homepage

2X2 DD SS CPLR X CPLR

  • Mfr # DD2020S

  • Zoro # G916501629


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Standards
ASTM A666 304, ASTM A666 316
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
250 psi
Size
2 x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD2020S
Zoro #
G916501629
UPC #
746041332716
Country of Origin
China

Dimensions

Size
2 x 2 in

Details

Body Material
Stainless Steel
Standards
ASTM A666 304, ASTM A666 316
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.