Zoro Homepage

3 A 316SS, ADAPTER X FEMALE NPT

  • Mfr # A300SS

  • Zoro # G316478095


product price: $31.29
/ea

Key Features

Size
3 in
Standards
ASTM A666 316
Body Material
316 Stainless Steel
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A300SS
Zoro #
G316478095
UPC #
746041335359
Country of Origin
China

Dimensions

Size
3 in

Details

Standards
ASTM A666 316
Body Material
316 Stainless Steel
Max. Pressure
125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.