Zoro Homepage

3 A SS ADAPTER X F NPT

  • Mfr # A300S

  • Zoro # G216478027


product price: $31.29
/ea

Key Features

Body Material
Steel
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A300S
Zoro #
G216478027
UPC #
746041330941
Country of Origin
China

Dimensions

Size
3 in

Details

Body Material
Steel
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.