Zoro Homepage

3 ADAPTOR X 4 API COUPLER, ALUMINUM WITH 22 STEEL CHAIN

  • Mfr # DA4030ATC

  • Zoro # G416501419


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
100 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Aluminum
Standards
ASTM B85 Grade 383
Size
4 x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA4030ATC
Zoro #
G416501419
UPC #
746041382025
Country of Origin
China

Dimensions

Size
4 x 3 in

Details

Max. Pressure
100 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Aluminum
Standards
ASTM B85 Grade 383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.