3 AL CAP W LOCKING HNDLS, SS HNDL
Mfr # DCL300A
Zoro # G416501716
product price: $24.29
/eaKey Features
Body Material
Aluminum
Max. Pressure
125 psi
Standards
ASTM B85 Grade 383
Size
3 in
Gasket Material
Nitrile Butadiene Rubber (NBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCL300A
Zoro #
G416501716
UPC #
746041332624
Country of Origin
China
Dimensions
Size
3 in
Details
Body Material
Aluminum
Max. Pressure
125 psi
Standards
ASTM B85 Grade 383
Gasket Material
Nitrile Butadiene Rubber (NBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.