Zoro Homepage

3 COMBINATION HOSE NIPPLE, POLYPROPYLENE, 3 COMBINATION HOSE NIPPLE, POLYPROPYLENE

  • Mfr # CN300PP

  • Zoro # G014920704


product price: $8.45
/ea

Key Features

Pipe Fitting Material
Polypropylene (Black Schedule 80)
Hose Inside Dia. (In.)
3 in
Thread Type
NPT (National Pipe Thread)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN300PP
Zoro #
G014920704
UPC #
746041059606
Country of Origin
China

Dimensions

Hose Inside Dia. (In.)
3 in

Details

Pipe Fitting Material
Polypropylene (Black Schedule 80)
Thread Type
NPT (National Pipe Thread)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.