3 DC BR DUST CAP
Mfr # DC300B
Zoro # G116501672
product price: $40.15
/eaKey Features
Standards
ASTM B85 Grade 383
Max. Pressure
125 psi
Size
3 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC300B
Zoro #
G116501672
UPC #
746041332464
Country of Origin
China
Dimensions
Size
3 in
Details
Standards
ASTM B85 Grade 383
Max. Pressure
125 psi
Body Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.