Zoro Homepage

3 E POLYPROPYLENE ADAPTER X SHANK, TYPE E POLYPROPYLENE ADAPTER X SHANK

  • Mfr # E300P

  • Zoro # G214914831


product price: $8.15
/ea

Key Features

Body Material
Black Schedule 80 Polypropylene
Size
3 in
Standards
A-A-59326A
Max. Pressure
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E300P
Zoro #
G214914831
UPC #
746041060688
Country of Origin
China

Dimensions

Size
3 in

Details

Body Material
Black Schedule 80 Polypropylene
Standards
A-A-59326A
Max. Pressure
75 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.