3 F 316SSS, ADAPTER X MALE NPT

  • Mfr # F300SS

  • Zoro # G516478086


product price:  $40.29
/ea

Key Features

Size
3 in
Max. Pressure
125 psi
Body Material
316 Stainless Steel
Standards
ASTM A666 316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300SS
Zoro #
G516478086
UPC #
746041335847
Country of Origin
China

Dimensions

Size
3 in

Details

Max. Pressure
125 psi
Body Material
316 Stainless Steel
Standards
ASTM A666 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.