3 SIGHT GAUGE TUBE ONLY, SCH 80 POLYCARBONATE W CAPS
Mfr # SGT300
Zoro # G816477932
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-76 to 185 °F
Connection Size
3 in
Max. Pressure
Up to 500 psi
Body Material
Polycarbonate
Thread Type
NPT (National Pipe Thread)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGT300
Zoro #
G816477932
UPC #
746041443979
Country of Origin
China
Dimensions
Connection Size
3 in
Details
Temp. Range
-76 to 185 °F
Max. Pressure
Up to 500 psi
Body Material
Polycarbonate
Thread Type
NPT (National Pipe Thread)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.