3 X 4 DD AL CPLR X CPLR
Mfr # DD3040A
Zoro # G316501427
product price: $48.15
/eaKey Features
Size
3 x 4 in
Gasket Material
Nitrile Butadiene Rubber (NBR)
Standards
ASTM B85 Grade 383
Max. Pressure
125 psi
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD3040A
Zoro #
G316501427
UPC #
746041332754
Country of Origin
China
Dimensions
Size
3 x 4 in
Details
Gasket Material
Nitrile Butadiene Rubber (NBR)
Standards
ASTM B85 Grade 383
Max. Pressure
125 psi
Body Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.