3 X 50 CXE WHITE SJ MILL, 3/4 BANDS, WHITE SINGLE JACKET MILL DISCHARGE HOSE CXE, 3/4 BANDS
- Mfr # 4705-0300-050CE
- Zoro # G314920572
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
3 in
Max. Pressure
200 psi
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4705-0300-050CE
- Zoro #
- G314920572
- UPC #
- 746041327538
- Country of Origin
- China
- Tube Material
- Styrene Butadiene Rubber (SBR)
- Max. Pressure
- 200 psi
Dimensions
- Inside Dia.
- 3 in
- Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.