3 X 50 PVC BLUE WATER DISCH, CPLD C X E AL 2 BANDS EE
Mfr # 4502-3000-050CE
Zoro # G716477728
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft
Max. Pressure
70 psi
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
3 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4502-3000-050CE
Zoro #
G716477728
UPC #
746041327972
Country of Origin
China
Dimensions
Length
50 ft
Inside Dia.
3 in
Details
Max. Pressure
70 psi
Tube Material
Polyvinyl Chloride (PVC)
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.