
3 X 50 WHITE SINGLE JACKET MILL DISCHARGE HOSE ALUM/BRASS, PIN LUG, 3/4 BANDS
Mfr # 4705-0300-050AB
Zoro # G414920557
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
3 in
Max. Pressure
200 psi
Length
50 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4705-0300-050AB
Zoro #
G414920557
UPC #
746041327521
Country of Origin
China
Dimensions
Inside Dia.
3 in
Length
50 ft
Details
Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
200 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.