Shop JASON INDUSTRIAL

4 X 100 CLEAR / WHITE HELIX

  • Mfr # 4615-4000

  • Zoro # G016478104


product price:  $154.99
/ea
Sold in multiples of 2 for $309.98
Free Shipping & Returns

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
4 in
Outside Dia.
4.49 in
Max. Pressure
60 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4615-4000
Zoro #
G016478104
UPC #
746041328221
Country of Origin
Mexico

Dimensions

Inside Dia.
4 in
Outside Dia.
4.49 in
Length
100 ft
Bend Radius
18 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
60 psi
Vacuum Rating
26 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.