3/4 A POLYPROPYLENE ADAPTER X FEM NPT, TYPE A POLYPROPYLENE ADAPTER X FEM NPT

  • Mfr # A075P

  • Zoro # G614920654


product price:  $1.85
/ea
Sold in multiples of 4 for $7.40

Key Features

Body Material
Black Schedule 80 Polypropylene
Max. Pressure
125 psi
Size
3/4 in
Standards
A-A-59326A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A075P
Zoro #
G614920654
UPC #
746041060282
Country of Origin
China

Dimensions

Size
3/4 in

Details

Body Material
Black Schedule 80 Polypropylene
Max. Pressure
125 psi
Standards
A-A-59326A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.