Zoro Homepage

3/4 B ALUM COUPLER X ML NPT, TYPE B ALUM COUPLER X ML NPT

  • Mfr # B075A

  • Zoro # G214914695


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Body Material
Aluminum
Size
3/4 in
Standards
ASTM B85 Grade 383
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B075A
Zoro #
G214914695
UPC #
746041060138
Country of Origin
China

Dimensions

Size
3/4 in

Details

Body Material
Aluminum
Standards
ASTM B85 Grade 383
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.