Zoro Homepage

3/4 B POLYPROPYLENE COUPLER X ML NPT, TYPE B POLYPROPYLENE COUPLER X ML NPT

  • Mfr # B075P

  • Zoro # G414914723


product price: $8.15
/ea

Key Features

Body Material
Black Schedule 80 Polypropylene
Max. Pressure
125 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Size
3/4 in
Standards
A-A-59326A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B075P
Zoro #
G414914723
UPC #
746041060343
Country of Origin
China

Dimensions

Size
3/4 in

Details

Body Material
Black Schedule 80 Polypropylene
Max. Pressure
125 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Standards
A-A-59326A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.