3/4 COMBINATION HOSE NIPPLE, UNPLATED, 3/4 COMBINATION HOSE NIPPLE, UNPLATED

  • Mfr # CN075

  • Zoro # G314920787


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Material
Steel
Inside Dia.
3/4 in
Thread Type
NPT (National Pipe Thread)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN075
Zoro #
G314920787
UPC #
746041023249
Country of Origin
China

Dimensions

Inside Dia.
3/4 in

Details

Material
Steel
Thread Type
NPT (National Pipe Thread)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.