
3/4 D ALUM COUPLER X FEM NPT, TYPE D ALUM COUPLER X FEM NPT
Mfr # D075A
Zoro # G714914799
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
Key Features
Body Material
Aluminum
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383
Size
3/4 in
Gasket Material
Nitrile Butadiene Rubber (NBR)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D075A
Zoro #
G714914799
UPC #
746041060183
Country of Origin
China
Dimensions
Size
3/4 in
Details
Body Material
Aluminum
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383
Gasket Material
Nitrile Butadiene Rubber (NBR)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.