Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 DC 316SS, DUST CAP

  • Mfr # DC075SS

  • Zoro # G016487168


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Standards
ASTM A666 316
Body Material
316 Stainless Steel
Max. Pressure
250 psi
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC075SS
Zoro #
G016487168
UPC #
746041335595
Country of Origin
China

Dimensions

Size
3/4 in

Details

Standards
ASTM A666 316
Body Material
316 Stainless Steel
Max. Pressure
250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.