Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 DC BR DUST CAP

  • Mfr # DC075B

  • Zoro # G216501503


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Max. Pressure
250 psi
Body Material
Brass
Size
3/4 in
Standards
ASTM B85 Grade 383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC075B
Zoro #
G216501503
UPC #
746041332334
Country of Origin
China

Dimensions

Size
3/4 in

Details

Max. Pressure
250 psi
Body Material
Brass
Standards
ASTM B85 Grade 383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.