Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 DP 316SS, DUST PLUG

  • Mfr # DP075SS

  • Zoro # G716487154


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Size
3/4 in
Max. Pressure
250 psi
Body Material
316 Stainless Steel
Standards
ASTM A666 316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP075SS
Zoro #
G716487154
UPC #
746041335663
Country of Origin
China

Dimensions

Size
3/4 in

Details

Max. Pressure
250 psi
Body Material
316 Stainless Steel
Standards
ASTM A666 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.