
3/4 E POLYPROPYLENE ADAPTER X SHANK, TYPE E POLYPROPYLENE ADAPTER X SHANK
Mfr # E075P
Zoro # G814914965
product price: $1.75
/eaSold in multiples of 4 for $7.00
Key Features
Body Material
Black Schedule 80 Polypropylene
Size
3/4 in
Max. Pressure
125 psi
Standards
A-A-59326A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E075P
Zoro #
G814914965
UPC #
746041060633
Country of Origin
China
Dimensions
Size
3/4 in
Details
Body Material
Black Schedule 80 Polypropylene
Max. Pressure
125 psi
Standards
A-A-59326A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.