3/4 F 316SS, ADAPTER X M NPT

  • Mfr # F075SS

  • Zoro # G216477990


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Size
3/4 in
Standards
ASTM A666 316
Body Material
316 Stainless Steel
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F075SS
Zoro #
G216477990
UPC #
746041335809
Country of Origin
China

Dimensions

Size
3/4 in

Details

Standards
ASTM A666 316
Body Material
316 Stainless Steel
Max. Pressure
250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.