Zoro Homepage

3/4in x 300ft, MSHA MINE SPRAY/WASHDOWN

  • Mfr # 4183-0075-300

  • Zoro # G316478019


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Standards
MSHA Approved
Material Hose Tube Material
NBR Synthetic Rubber (ARPM Class B)
Hose Outside Dia.
1.14 in
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Hose Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4183-0075-300
Zoro #
G316478019
UPC #
746041506353
Country of Origin
Turkey

Dimensions

Hose Outside Dia.
1.14 in
Bend Radius
7.9 in
Hose Length
300 ft
Hose Inside Dia.
3/4 in

Details

Standards
MSHA Approved
Material Hose Tube Material
NBR Synthetic Rubber (ARPM Class B)
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Hose Color
Yellow
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Reinforcement
1
Color
Yellow
Hose Cover Material
Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC), Synthetic Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.