3/4in X 50ft JACKHAMMER HOSE, YEL 300PSI CRIMPED W/HOSE ENDS

  • Mfr # 4121-0075-050

  • Zoro # G216501732


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Hose Outside Dia.
1.16 in
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Max. Working Pressure (PSI)
150 psi @ 68° F
Temp. Range
-30 to +80 °C ( -22 to +176 °F )
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-0075-050
Zoro #
G216501732
UPC #
746041430924
Country of Origin
China

Dimensions

Hose Outside Dia.
1.16 in
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Bend Radius
5 in

Details

Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Max. Working Pressure (PSI)
150 psi @ 68° F
Temp. Range
-30 to +80 °C ( -22 to +176 °F )
Color
Yellow
Material Hose Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Styrene Butadiene Rubber (SBR)
Standards
NONE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.