3/8 MINI BALL VALVE BRASS, FULL PORT CHROME PLATED
Mfr # MBV038BF
Zoro # G316477821
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
Key Features
Ball Port Style
Full
Max. Pressure
Up to 150 psi
Operating Temperature - Maximum
Up to 66 °C ( Up to 150 °F )
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBV038BF
Zoro #
G316477821
UPC #
746041430801
Country of Origin
China
Details
Ball Port Style
Full
Max. Pressure
Up to 150 psi
Operating Temperature - Maximum
Up to 66 °C ( Up to 150 °F )
Body Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.