Shop JASON INDUSTRIAL
See all product information
Create Account
3/8in X 300ft PVC FDA CLEAR, BRAIDED TUBING 200 PSI
- Mfr # 4511-0381
- Zoro # G216487128
product price:Â
$
0.67
/ea
Sold in multiples of 16 for
$10.72
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
3/8 in
Outside Dia.
0.55 in
Max. Pressure
200 psi @ 68° F
Tube Length
300 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4511-0381
- Zoro #
- G216487128
- UPC #
- 746041058616
- Country of Origin
- China
- Tube Material
- Polyvinyl Chloride (PVC)
- Max. Pressure
- 200 psi @ 68° F
- Tube Color
- Clear
- Color
- Clear
- Temp. Range
- -26 Degrees to 60 Degrees C (-14 Degrees to 140 Degrees F)
- Standards
- FDA
Dimensions
- Inside Dia.
- 3/8 in
- Outside Dia.
- 0.55 in
- Tube Length
- 300 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.