3/8X75 3000 PSI BLACK WRAPPED, 3/8MNPTX3/8MSPT BR EE PRS WASH
Mfr # 5823-06-075
Zoro # G516504679
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8 in
Inner Material
Synthetic Rubber
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Max. Pressure
3,000 psi @ 68° F
Cover Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5823-06-075
Zoro #
G516504679
UPC #
746041376772
Country of Origin
China
Dimensions
Hose Inside Dia.
3/8 in
Hose Length
75 ft
Details
Inner Material
Synthetic Rubber
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Max. Pressure
3,000 psi @ 68° F
Cover Material
Synthetic Rubber
Reinforcement Braids
1
Design Factor
3:01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.