3X2 DA SS CPLR X ADPT
Mfr # DA3020S
Zoro # G116501580
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A666 304, ASTM A666 316
Max. Pressure
125 psi
Body Material
Stainless Steel
Gasket Material
Nitrile Butadiene Rubber (NBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA3020S
Zoro #
G116501580
UPC #
746041332235
Country of Origin
China
Details
Standards
ASTM A666 304, ASTM A666 316
Max. Pressure
125 psi
Body Material
Stainless Steel
Gasket Material
Nitrile Butadiene Rubber (NBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.