Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X3 DD AL CPLR X CPLR

  • Mfr # DD3030A

  • Zoro # G316501526


product price: $36.49
/ea

Key Features

Body Material
Aluminum
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
125 psi
Standards
ASTM B85 Grade 383
Size
3 x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD3030A
Zoro #
G316501526
UPC #
746041332730
Country of Origin
China

Dimensions

Size
3 x 3 in

Details

Body Material
Aluminum
Gasket Material
Nitrile Butadiene Rubber (NBR)
Max. Pressure
125 psi
Standards
ASTM B85 Grade 383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.