3X3 DD SS CPLR X CPLR
Mfr # DD3030S
Zoro # G516501555
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Size
3 x 3 in
Max. Pressure
125 psi
Standards
ASTM A666 304, ASTM A666 316
Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD3030S
Zoro #
G516501555
UPC #
746041332747
Country of Origin
China
Dimensions
Size
3 x 3 in
Details
Max. Pressure
125 psi
Standards
ASTM A666 304, ASTM A666 316
Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.