Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X4 AA SS ADPT X ADPT

  • Mfr # AA3040S

  • Zoro # G716494657


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Size
3 x 4 in
Body Material
Stainless Steel
Standards
ASTM A666 304, ASTM A666 316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA3040S
Zoro #
G716494657
UPC #
746041331221
Country of Origin
China

Dimensions

Size
3 x 4 in

Details

Max. Pressure
125 psi
Body Material
Stainless Steel
Standards
ASTM A666 304, ASTM A666 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.