Zoro Homepage

4 API DUST CAP ALUMINUM, WITH 22 CARBON STEEL CHAIN

  • Mfr # DC400ATC

  • Zoro # G816487108


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
100 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Aluminum
Size
4 in
Standards
API RP-1004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC400ATC
Zoro #
G816487108
UPC #
746041382049
Country of Origin
China

Dimensions

Size
4 in

Details

Max. Pressure
100 psi
Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Aluminum
Standards
API RP-1004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.