Zoro Homepage

4 COUPLER X 4 API COUPLER, ALUMINUM WITH 22 STEEL CHAIN

  • Mfr # DD4040ATC

  • Zoro # G616501486


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Size
4 x 4 in
Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Aluminum
Standards
ASTM B85 Grade 383
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD4040ATC
Zoro #
G616501486
UPC #
746041382056
Country of Origin
China

Dimensions

Size
4 x 4 in

Details

Gasket Material
Nitrile Butadiene Rubber (NBR)
Body Material
Aluminum
Standards
ASTM B85 Grade 383
Max. Pressure
100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.