Zoro Homepage

4 DC 316SS, DUST CAP

  • Mfr # DC400SS

  • Zoro # G616487100


product price: $57.79
/ea

Key Features

Standards
ASTM A666 316
Body Material
316 Stainless Steel
Size
4 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC400SS
Zoro #
G616487100
UPC #
746041335649
Country of Origin
China

Dimensions

Size
4 in

Details

Standards
ASTM A666 316
Body Material
316 Stainless Steel
Max. Pressure
100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.