Zoro Homepage

4 DP BR DUST PLUG

  • Mfr # DP400B

  • Zoro # G516487118


product price: $49.69
/ea

Key Features

Max. Pressure
100 psi
Size
4 in
Standards
ASTM B85 Grade 383
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP400B
Zoro #
G516487118
UPC #
746041332938
Country of Origin
China

Dimensions

Size
4 in

Details

Max. Pressure
100 psi
Standards
ASTM B85 Grade 383
Body Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.