4 F 316SS, ADAPTER X MALE NPT
Mfr # F400SS
Zoro # G416477950
product price:Â $63.39
/eaKey Features
Body Material
316 Stainless Steel
Max. Pressure
100 psi
Size
4 in
Standards
ASTM A666 316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F400SS
Zoro #
G416477950
UPC #
746041335854
Country of Origin
China
Dimensions
Size
4 in
Details
Body Material
316 Stainless Steel
Max. Pressure
100 psi
Standards
ASTM A666 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.