Shop JASON INDUSTRIAL
See all product information
Create Account
4 PLY SANDBLAST, 1-1/2 X 2-3/8 X 100
Mfr # 4314-0150-100
Zoro # G416494650
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Bend Radius
15 in
Hose Outside Dia.
2.38 in
Reinforcement
4
Hose Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4314-0150-100
- Zoro #
- G416494650
- UPC #
- 746041325626
- Country of Origin
- Türkiye
Dimensions
- Bend Radius
- 15 in
- Hose Outside Dia.
- 2.38 in
- Hose Length
- 100 ft
- Hose Inside Dia.
- 1-1/2 in
Details
- Color
- Black
- Reinforcement
- 4
- Hose Color
- Black
- Temp. Range
- -32 to +85 °C ( -25 to +185 °F )
- Max. Working Pressure (PSI)
- 150 psi @ 68° F
- Hose Cover Material
- Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
- Material Hose Tube Material
- Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.