Shop JASON INDUSTRIAL

6 X 20 HD PVC FAB WATER SUCT, CORR CLEAR/ORANGE

  • Mfr # 3076-0600-020

  • Zoro # G516478130


product price:  $164.59
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
6 in
Outside Dia.
7.17 in
Max. Pressure
70 psi
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3076-0600-020
Zoro #
G516478130
UPC #
746041403188
Country of Origin
China

Dimensions

Inside Dia.
6 in
Outside Dia.
7.17 in
Length
20 ft
Bend Radius
9 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
70 psi
Vacuum Rating
28 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.