Shop JASON INDUSTRIAL
See all product information
Create Account
4 PLY SANDBLAST, 1-1/2 X 2-3/8 X 200
Mfr # 4314-0150-200
Zoro # G316494644
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Bend Radius
15 in
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Hose Color
Black
Max. Working Pressure (PSI)
150 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4314-0150-200
Zoro #
G316494644
UPC #
746041325633
Country of Origin
Türkiye
Dimensions
Bend Radius
15 in
Hose Outside Dia.
2.38 in
Hose Length
200 ft
Hose Inside Dia.
1-1/2 in
Details
Color
Black
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Hose Color
Black
Max. Working Pressure (PSI)
150 psi @ 68° F
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Reinforcement
4
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.