Shop JASON INDUSTRIAL

RED DIAMOND RIG HOSE 4SH, 1-1/2in ID x 150 ft.

  • Mfr # 5205-24-150

  • Zoro # G116501979


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
22 in
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Hose Outside Dia.
2.11 in
Hose Length
150 ft Coils ( 45.7 m )
Hose Inside Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5205-24-150
Zoro #
G116501979
UPC #
746041494674
Country of Origin
Korea, Republic of

Dimensions

Bend Radius
22 in
Hose Outside Dia.
2.11 in
Hose Length
150 ft Coils ( 45.7 m )
Hose Inside Dia.
1-1/2 in

Details

Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Max. Working Pressure (PSI)
4205 psi @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.