Shop JASON INDUSTRIAL

4 PLY SANDBLAST, 2 X 2-7/8 X 100

  • Mfr # 4314-0200-100

  • Zoro # G616494641


product price:  $158.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Bend Radius
20 in
Hose Length
100 ft
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4314-0200-100
Zoro #
G616494641
UPC #
746041325657
Country of Origin
Türkiye

Dimensions

Bend Radius
20 in
Hose Length
100 ft
Hose Inside Dia.
2 in
Hose Outside Dia.
2.88 in

Details

Color
Black
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Reinforcement
4
Max. Working Pressure (PSI)
150 psi @ 68° F
Hose Color
Black
Temp. Range
-32 to +85 °C ( -25 to +185 °F )

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.