4 PLY SANDBLAST, 2 X 2-7/8 X 50
Mfr # 4314-0200-050
Zoro # G116494660
product price: $17.79
/eaSold in multiples of 50 for $889.50
Item requires special delivery charges. A $1.80 per item surcharge will be applied.
Key Features
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Bend Radius
20 in
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Hose Inside Dia.
2 in
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4314-0200-050
Zoro #
G116494660
UPC #
746041325640
Country of Origin
Turkey
Dimensions
Bend Radius
20 in
Hose Inside Dia.
2 in
Hose Outside Dia.
2.88 in
Hose Length
50 ft
Details
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Hose Color
Black
Reinforcement
4
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Color
Black
Max. Working Pressure (PSI)
150 psi @ 68° F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.