HIGH HEAT WIRE REINF AIR, 3/4 X 100 275F/135C 600PSIWP, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 4807-0075-100
- Zoro # G516477768
product price:Â
$
12.45
/ea
Sold in multiples of 100 for
$1,245.00
Key Features
Tube Material
High Heat Synthetic Rubber, Hydraulic Oil Resistant
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
100 ft
Outside Dia.
1.42 in
Bend Radius (In.)
8.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4807-0075-100
- Zoro #
- G516477768
- UPC #
- 746041341633
- Country of Origin
- Türkiye
- Tube Material
- High Heat Synthetic Rubber, Hydraulic Oil Resistant
- Cover Material
- Ethylene Propylene Diene Monomer (EPDM)
- Max. Pressure (PSI)
- 600 psi @ 68° F
- Color
- Yellow
- Temp. Range
- -40 Degrees to 135 Degrees C (-40 Degrees to 275 Degrees F)
Dimensions
- Length
- 100 ft
- Outside Dia.
- 1.42 in
- Bend Radius (In.)
- 8.3 in
- Inside Dia.
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.