4 PLY SANDBLAST, 3/4 X 1-1/2 X 100
Mfr # 4314-0075-100
Zoro # G716494664
product price: $7.79
/eaSold in multiples of 100 for $779.00
Key Features
Hose Outside Dia.
1.5 in
Reinforcement
4
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Hose Inside Dia.
3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4314-0075-100
Zoro #
G716494664
UPC #
746041325541
Country of Origin
Turkey
Dimensions
Hose Outside Dia.
1.5 in
Hose Inside Dia.
3/4 in
Bend Radius
7.5 in
Hose Length
100 ft
Details
Reinforcement
4
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Color
Black
Max. Working Pressure (PSI)
150 psi @ 68° F
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Hose Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.