Shop JASON INDUSTRIAL

4 PLY SANDBLAST, 3/4in X 1-1/2in X 200ft

  • Mfr # 4314-0075-200

  • Zoro # G516494666


product price:  $153.89
/ea
Sold in multiples of 2 for $307.78
Free Shipping & Returns

Key Features

Color
Black
Bend Radius
7.5 in
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Hose Inside Dia.
3/4 in
Reinforcement
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4314-0075-200
Zoro #
G516494666
UPC #
746041518318
Country of Origin
Türkiye

Dimensions

Bend Radius
7.5 in
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1.5 in
Hose Length
200 ft

Details

Color
Black
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Reinforcement
4
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Hose Color
Black
Max. Working Pressure (PSI)
150 psi @ 68° F
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.