Shop JASON INDUSTRIAL
See all product information
Create Account
4 PLY WATER DISCHARGE RUBBER, 10 X 50
Mfr # 4354-1000-050
Zoro # G716478008
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
10 in
Outside Dia.
10.66 in
Max. Pressure
125 psi
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4354-1000-050
Zoro #
G716478008
UPC #
746041325138
Country of Origin
Türkiye
Dimensions
Inside Dia.
10 in
Outside Dia.
10.66 in
Length
50 ft
Bend Radius
100 in
Details
Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
125 psi
Color
Black
Reinforcement
4 Synthetic Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.